References
Sandvik Coromant:DNMX 15 06 08-WM 4415
Rubix:319A1478
Manufacturer :7859285
EAN:7323225038263

Product details : SANDVIK DNMX150608-WM4415 T-MAX P TURNING INVEIO 7859285
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | diamond-shaped 55° indexable insert (type d) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 183.30 excl. VAT
/ 10 pieces
£ 219.96 incl. VAT
- Usually arrives within 14 working days
