References
Sandvik Coromant:RPGN120400E 6160
Rubix:319A5992
Manufacturer :7247386
EAN:7323221787653

Product details : SANDVIK RPGN120400E6160 SIALON GRADES 6060 6065/6160 7247386
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 6160 |
|---|---|
| Insert Type | t-max® insert for turning, shape r (round) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 165.00 excl. VAT
/ 10 pieces
£ 198.00 incl. VAT
- Usually arrives within 14 working days
