References
Sandvik Coromant:VNMG 16 04 12-QM 4425
Rubix:318A9335
Manufacturer :7861109
EAN:7323225050661

Product details : SANDVIK VNMG160412-QM4425 T-MAX P TURNING INVEIO 7861109
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max p insert for turning (v-style, diamond 35°, negative) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 249.00 excl. VAT
/ 10 pieces
£ 298.80 incl. VAT
- Usually arrives within 14 working days
