References
Sandvik Coromant:TPMR 11 03 08-53 4425
Rubix:320A2859
Manufacturer :8019566
EAN:7323225784658

Product details : SANDVIK TPMR110308-534425 T-MAX P TURNING INVEIO 8019566
T-Max® S insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive triangular turning insert (t-max s), type tpmr |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 82.50 excl. VAT
/ 10 pieces
£ 99.00 incl. VAT
- Usually arrives within 14 working days
