References
Sandvik Coromant:DNMG 15 06 08-MR 4415
Rubix:319A3446
Manufacturer :8021128
EAN:7323225795616

Product details : SANDVIK DNMG150608-MR4415 T-MAX P TURNING INVEIO 8021128
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max p (turning insert) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ 10 pieces
£ 226.32 incl. VAT
- Usually arrives within 14 working days
