References
Sandvik Coromant:TNMG 22 04 04-QM 4335
Rubix:319A6568
Manufacturer :7080918
EAN:7323221187453

Product details : SANDVIK TNMG220404-QM4335 T-MAX P TURNING INVEIO 7080918
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular (tnmg, negative turning insert) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 159.30 excl. VAT
/ 10 pieces
£ 191.16 incl. VAT
- Usually arrives within 14 working days
