References
Sandvik Coromant:RCMT 12 04 M0-SM S205
Rubix:287A3194
Manufacturer :8003574
EAN:7323225712507

Product details : SANDVIK RCMT 12 04 M0-SM S205 8003574
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | coroturn® 107 turning insert, round shape (rcmt) |
| Thickness | 4.7625 mm |
| Insert Size | 12 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 124.20 excl. VAT
/ 10 pieces
£ 149.04 incl. VAT
- Usually arrives within 14 working days
