References
Sandvik Coromant:DNMG 15 04 04-PF 4415
Rubix:319A5163
Manufacturer :7859060
EAN:7323225036016

Product details : SANDVIK DNMG150404-PF4415 T-MAX P TURNING INVEIO 7859060
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 235 |
|---|---|
| Insert Type | t-max p (turning insert) |
| Thickness | 6.35 mm |
| Insert Size | 19.05 mm |
| Coating | cvd ticn+tin |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
