References
Sandvik Coromant:RPGX090700E 7014
Rubix:317A7755
Manufacturer :7992864
EAN:7323225661393

Product details : SANDVIK RPGX090700E7014 BORON NITRIDE TOOL 7992864
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7014 |
|---|---|
| Insert Type | rpgx (positive t-max turning insert) |
| Thickness | 7.9375 mm |
| Insert Size | 9.525 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 97.17 excl. VAT
/ Each
£ 116.60 incl. VAT
- Usually arrives within 14 working days
