References
Sandvik Coromant:TR-VB1304S01020F 7115
Rubix:318A0392
Manufacturer :7106102
EAN:7323221305420

Product details : SANDVIK TR-VB1304S01020F7115 BORON NITRIDE TOOL 7106102
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | v-style insert (rhombic 35°) |
| Thickness | 4.53 mm |
| Insert Size | 8 mm |
| Coating | tin (pvd) |
Show UNSPSC/ECL@SS
£ 344.70 excl. VAT
/ 5 pieces
£ 413.64 incl. VAT
- Usually arrives within 14 working days
