References
Sandvik Coromant:TNMG 33 09 24-HM 4425
Rubix:318A1147
Manufacturer :8019588
EAN:7323225784870

Product details : SANDVIK TNMG330924-HM4425 HEAVY TURNING/SPECIAL PURPOSES 8019588
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular |
| Thickness | 9.52 mm |
| Insert Size | 19.05 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 370.50 excl. VAT
/ 5 pieces
£ 444.60 incl. VAT
- Usually arrives within 14 working days
