References
Sandvik Coromant:WNMG 08 04 12-XM 2220
Rubix:319A8775
Manufacturer :7231509
EAN:7323221715090


Technical specifications
| Insert Type | replaceable turning insert (negative trigon 80°) |
|---|---|
| Nuance/shade | xm |
Product details : SANDVIK WNMG080412-XM2220 T-MAX P TURNING INVEIO 7231509
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | replaceable turning insert (negative trigon 80°) |
|---|---|
| Nuance/shade | xm |
| Edge length | 7.49 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 148.20 excl. VAT
/ 10 pieces
£ 177.84 incl. VAT
- Usually arrives within 14 working days