References
Sandvik Coromant:TNMG 16 04 08L-K 4415
Rubix:320A0577
Manufacturer :7860559
EAN:7323225045742

Product details : SANDVIK TNMG160408L-K4415 T-MAX P TURNING INVEIO 7860559
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | triangular |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days
