References
Sandvik Coromant:DNMG 15 04 12-QM 4415
Rubix:319A5249
Manufacturer :7859183
EAN:7323225037242

Product details : SANDVIK DNMG150412-QM4415 T-MAX P TURNING INVEIO 7859183
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | negative indexable turning insert t-max® p (dnmg insert, 55° diamond, qm chipbreaker) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 146.60 excl. VAT
/ 10 pieces
£ 175.92 incl. VAT
- Usually arrives within 14 working days
