References
Sandvik Coromant:TNMG 22 04 08-MF 4415
Rubix:319A5998
Manufacturer :8021271
EAN:7323225796323

Product details : SANDVIK TNMG220408-MF4415 T-MAX P TURNING INVEIO 8021271
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | tnmg (t-max p, indexable turning insert) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 164.70 excl. VAT
/ 10 pieces
£ 197.64 incl. VAT
- Usually arrives within 14 working days
