References
Sandvik Coromant:VBMT 16 04 08-MF 2220
Rubix:258A1387
Manufacturer :7231486
EAN:7323221714864

Product details : SANDVIK VBMT 16 04 08-MF 2220 INSERT FOR TURNING 7231486
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | gc2220 |
|---|---|
| Insert Type | vbmt |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 149.90 excl. VAT
/ 10 pieces
£ 179.88 incl. VAT
- Usually arrives within 14 working days
