References
Sandvik Coromant:TR-DC1308-M 4425
Rubix:247A6259
Manufacturer :7860782
EAN:7323225047500

Product details : SANDVIK TR-DC1308-M 4425 TR INSERT FOR TURNING 7860782
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | type d (diamond 55°) |
| Thickness | 5.53 mm |
| Insert Size | 12.2 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 177.30 excl. VAT
/ 10 pieces
£ 212.76 incl. VAT
- Usually arrives within 14 working days
