References
Sandvik Coromant:VBMT 16 04 08-PM 4335
Rubix:266A7473
Manufacturer :7080720
EAN:7323221185374

Product details : SANDVIK VBMT 16 04 08-PM 4335 7080720
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | turning insert with 1 cutting edge, 35° diamond shape (coroturn® 107, positive insert) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 184.30 excl. VAT
/ 10 pieces
£ 221.16 incl. VAT
- Usually arrives within 14 working days
