References
Sandvik Coromant:VNMG 16 04 04-QM 4415
Rubix:287A0834
Manufacturer :7860549
EAN:7323225045643

Product details : SANDVIK VNMG 16 04 04-QM 4415 7860549
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max® p (insert style v, diamond 35°) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 211.20 excl. VAT
/ 10 pieces
£ 253.44 incl. VAT
- Usually arrives within 14 working days
