References
Sandvik Coromant:RCMT 16 06 M0-SM S205
Rubix:319A0810
Manufacturer :8003573
EAN:7323225712491

Product details : SANDVIK RCMT1606M0-SMS205 COROTURN INVEIO 8003573
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | indexable turning insert coroturn® 107, type rcmt (form r, round) |
| Thickness | 6.35 mm |
| Insert Size | 16 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 229.20 excl. VAT
/ 10 pieces
£ 275.04 incl. VAT
- Usually arrives within 14 working days
