References
Sandvik Coromant:TNMM 16 04 08-QR 4415
Rubix:320A0679
Manufacturer :7860532
EAN:7323225045476

Product details : SANDVIK TNMM160408-QR4415 T-MAX P TURNING INVEIO 7860532
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | triangular insert (sc: triangle) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days
