References
Sandvik Coromant:TNMG 22 04 12-MR 4335
Rubix:319A6574
Manufacturer :7080814
EAN:7323221186418

Product details : SANDVIK TNMG220412-MR4335 T-MAX P TURNING INVEIO 7080814
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | negative triangular turning insert (tnmg) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ 10 pieces
£ 162.00 incl. VAT
- Usually arrives within 14 working days
