References
Sandvik Coromant:CP-B1208D-L4W 4415
Rubix:318A7640
Manufacturer :8232385
EAN:7323226680928

Product details : SANDVIK CP-B1208D-L4W4415 COROTURN PRIME 8232385
CoroTurn® Prime, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | type b (coroturn® prime cp-b12d) |
| Thickness | 6 mm |
| Insert Size | 12 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 208.85 excl. VAT
/ 5 pieces
£ 250.62 incl. VAT
- Usually arrives within 14 working days
