References
Sandvik Coromant:TNMG 22 04 16-QM 4425
Rubix:287A2437
Manufacturer :7861242
EAN:7323225051996

Product details : SANDVIK TNMG 22 04 16-QM 4425 7861242
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular insert |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 139.50 excl. VAT
/ 10 pieces
£ 167.40 incl. VAT
- Usually arrives within 14 working days
