References
Sandvik Coromant:DCMT 11 T3 04-UF 4425
Rubix:239A1428
Manufacturer :7860863
EAN:7323225048316

Product details : SANDVIK DCMT 11 T3 04-UF4425 107 INSERT FOR TURNING 7860863
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | coroturn® 107 turning insert, shape d (rhombic 55°) |
| Thickness | 3.97 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 136.40 excl. VAT
/ 10 pieces
£ 163.68 incl. VAT
- Usually arrives within 14 working days
