References
Sandvik Coromant:DNGM150408F-HGR 7125
Rubix:317A9529
Manufacturer :7586857
EAN:7323223812520

Product details : SANDVIK DNGM150408F-HGR7125 BORON NITRIDE TOOL 7586857
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | insert d-style (rhombic 55°) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 347.45 excl. VAT
/ 5 pieces
£ 416.94 incl. VAT
- Usually arrives within 14 working days
