References
Sandvik Coromant:VBGT 16 04 04-UM H13A
Rubix:1026620
Manufacturer :5755594
EAN:11260745

Product details : SANDVIK VBGT 16 04 04-UMH13A 107 INSERT FOR TURNING 5755594
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | h13a |
|---|---|
| Insert Type | coroturn® 107 (turning, positive diamond insert 35°) |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 208.40 excl. VAT
/ 10 pieces
£ 250.08 incl. VAT
- Usually arrives within 14 working days
