References
Sandvik Coromant:TCMT 11 03 08-PF 4415
Rubix:287A3263
Manufacturer :7860491
EAN:7323225045063

Product details : SANDVIK TCMT 11 03 08-PF 4415 7860491
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | type t insert (triangular) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 108.00 excl. VAT
/ 10 pieces
£ 129.60 incl. VAT
- Usually arrives within 14 working days
