References
Sandvik Coromant:C2I-L2N-0800-RM 1135
Rubix:318A3376
Manufacturer :8290339
EAN:7323226943276


Technical specifications
| Insert Type | corocut® 2 insert for profiling |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | 1135 |
Product details : SANDVIK C2I-L2N-0800-RM1135 COROCUT 8290339
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for profiling |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | 1135 |
| Radius | 4 mm |
| Cutting depth | 3.8 mm |
Show UNSPSC/ECL@SS
£ 259.00 excl. VAT
/ 5 pieces
£ 310.80 incl. VAT
- Usually arrives within 14 working days