References
Sandvik Coromant:C2I-L2N-0800-0008-TF3115
Rubix:318A4368
Manufacturer :8194388
EAN:7323226542004


Technical specifications
| Insert Type | corocut® 2 indexable insert for turning (wpl plunge/turn), type plate c2i-l2n-0800-0008-tf3115 |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | 3115 |
Product details : SANDVIK C2I-L2N-0800-0008-TF3115 COROCUT 8194388
CoroCut® 2, turning insert
Technical specifications
Attributes
| Insert Type | corocut® 2 indexable insert for turning (wpl plunge/turn), type plate c2i-l2n-0800-0008-tf3115 |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | 3115 |
| Radius | 0.8 mm |
| Cutting depth | 4 mm |
Show UNSPSC/ECL@SS
£ 235.65 excl. VAT
/ 5 pieces
£ 282.78 incl. VAT
- Usually arrives within 14 working days