References
Sandvik Coromant:C2I-H2N-0400-RM 4425
Rubix:318A5336
Manufacturer :8290319
EAN:7323226943078


Technical specifications
| Insert Type | wpl profile turning (corocut® 2 insert for profiling) |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 4425 |
Product details : SANDVIK C2I-H2N-0400-RM4425 COROCUT 8290319
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | wpl profile turning (corocut® 2 insert for profiling) |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 4425 |
| Radius | 1.8 mm |
| Cutting depth | 23.19 mm |
Show UNSPSC/ECL@SS
£ 207.15 excl. VAT
/ 5 pieces
£ 248.58 incl. VAT
- Usually arrives within 14 working days