References
Sandvik Coromant:C2I-H2N-0476-RM 3115
Rubix:318A7444
Manufacturer :8290316
EAN:7323226943047

Product details : SANDVIK C2I-H2N-0476-RM3115 COROCUT 8290316
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | wpl |
|---|---|
| Channel length | 4.76 mm |
| Nuance/shade | gc3115 |
| Radius | 2.38 mm |
| Cutting depth | 22.9 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ 5 pieces
£ 213.60 incl. VAT
- Usually arrives within 14 working days
