References
Sandvik Coromant:CCGW09T308S01520FWG 7115
Rubix:318A0106
Manufacturer :8319597
EAN:7323227059303


Technical specifications
| Insert Type | coroturn® 107 turning insert (indexable insert) |
|---|---|
| Nuance/shade | 7115 |
Product details : SANDVIK CCGW09T308S01520FWG7115 BORON NITRIDE TOOL 8319597
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert (indexable insert) |
|---|---|
| Nuance/shade | 7115 |
| Edge length | 2.47 mm |
| Thickness | 3.9688 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 359.85 excl. VAT
/ 5 pieces
£ 431.82 incl. VAT
- Usually arrives within 14 working days