References
Sandvik Coromant:DCGW11T308S01520FWH 7115
Rubix:318A0122
Manufacturer :7106085
EAN:7323221305253

Product details : SANDVIK DCGW11T308S01520FWH7115 BORON NITRIDE TOOL 7106085
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | 55° diamond-shaped insert (form d, positive) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | tin (pvd) |
Show UNSPSC/ECL@SS
£ 359.85 excl. VAT
/ 5 pieces
£ 431.82 incl. VAT
- Usually arrives within 14 working days
