References
Sandvik Coromant:TNMG 16 04 12-MR 2220
Rubix:320A1655
Manufacturer :7231468
EAN:7323221714680

Product details : SANDVIK TNMG160412-MR2220 T-MAX P TURNING INVEIO 7231468
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | negative triangular turning insert (t-max p, tnmg), mr chipbreaker, for roughing (roughing) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 118.50 excl. VAT
/ 10 pieces
£ 142.20 incl. VAT
- Usually arrives within 14 working days
