References
Sandvik Coromant:C2I-K2N-0600-0004-TF5015
Rubix:318A5832
Manufacturer :8194384
EAN:7323226541960

Product details : SANDVIK C2I-K2N-0600-0004-TF5015 COROCUT 8194384
CoroCut® 2, turning insert
Technical specifications
Attributes
| Insert Type | wpl |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 5015 |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 196.65 excl. VAT
/ 5 pieces
£ 235.98 incl. VAT
- Usually arrives within 14 working days
