References
Sandvik Coromant:C2I-E2N-0200-0002-CM1145
Rubix:305A8836
Manufacturer :8194177
EAN:7323226539899


Technical specifications
| Insert Type | wpl grooving |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | 1145 |
Product details : SANDVIK C2I-E2N-0200-0002-CM1145 INSERT FOR PARTING 8194177
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | wpl grooving |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | 1145 |
| Radius | 0.2 mm |
| Cutting depth | 19.55 mm |
Show UNSPSC/ECL@SS
£ 158.85 excl. VAT
/ 5 pieces
£ 190.62 incl. VAT
- Usually arrives within 14 working days