References
Sandvik Coromant:C2I-F2N-0250-0002-CM5015
Rubix:319A0041
Manufacturer :8194189
EAN:7323226540017

Technical specifications
| Insert Type | corocut® 2 insert for parting |
|---|---|
| Channel length | 20.08 mm |
| Nuance/shade | cm5015 |
Product details : SANDVIK C2I-F2N-0250-0002-CM5015 COROCUT 8194189
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for parting |
|---|---|
| Channel length | 20.08 mm |
| Nuance/shade | cm5015 |
| Radius | 0.2 mm |
| Cutting depth | 19.27 mm |
Show UNSPSC/ECL@SS
£ 148.85 excl. VAT
/ 5 pieces
£ 178.62 incl. VAT
- Usually arrives within 14 working days