References
Sandvik Coromant:QD-NH-0400-0003-CR 4425
Rubix:287A2285
Manufacturer :7861026
EAN:7323225049832


Technical specifications
| Insert Type | corocut® qd interchangeable insert (qd-nh-0400-0003-cr) |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 4425 |
Product details : SANDVIK QD-NH-0400-0003-CR 4425 7861026
CoroCut® QD, insert for cut-off operations
Technical specifications
Attributes
| Insert Type | corocut® qd interchangeable insert (qd-nh-0400-0003-cr) |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 4425 |
| Radius | 0.3 mm |
| Cutting depth | 4 mm |
Show UNSPSC/ECL@SS
£ 227.70 excl. VAT
/ 10 pieces
£ 273.24 incl. VAT
- Usually arrives within 14 working days