References
Sandvik Coromant:TNMX 16 04 12-WMX 4405
Rubix:319A8421
Manufacturer :8322669
EAN:7323227074740

Product details : SANDVIK TNMX160412-WMX4405 T-MAX P TURNING INVEIO 8322669
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | t insert (triangular) for turning — t-max p |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ 10 pieces
£ 167.28 incl. VAT
- Usually arrives within 14 working days
