References
Sandvik Coromant:C2I-L2N-0800-0002-GF1225
Rubix:318A1890
Manufacturer :8194350
EAN:7323226541625


Technical specifications
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | grade 1225 (gf) |
Product details : SANDVIK C2I-L2N-0800-0002-GF1225 COROCUT 8194350
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | grade 1225 (gf) |
| Radius | 0.2 mm |
| Cutting depth | 4 mm |
Show UNSPSC/ECL@SS
£ 317.85 excl. VAT
/ 5 pieces
£ 381.42 incl. VAT
- Usually arrives within 14 working days