References
Sandvik Coromant:WNMG 06 04 12-WMX 4405
Rubix:319A8460
Manufacturer :8322680
EAN:7323227074856


Technical specifications
| Insert Type | negative insert |
|---|---|
| Nuance/shade | t-max® p 4405 (wmx wiper) |
Product details : SANDVIK WNMG060412-WMX4405 T-MAX P TURNING INVEIO 8322680
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert |
|---|---|
| Nuance/shade | t-max® p 4405 (wmx wiper) |
| Edge length | 1.6 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ 10 pieces
£ 167.28 incl. VAT
- Usually arrives within 14 working days