References
Sandvik Coromant:QD-ND-0150-0001-CM 1105
Rubix:319A7976
Manufacturer :6642887


Technical specifications
| Insert Type | corocut® qd parting insert (qd-nd-0150-0001-cm) |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1105 |
Product details : SANDVIK QD-ND-0150-0001-CM1105 COROCUT 6642887
CoroCut® QD, insert for cut-off operations
Technical specifications
Attributes
| Insert Type | corocut® qd parting insert (qd-nd-0150-0001-cm) |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1105 |
| Radius | 0.1 mm |
| Cutting depth | 16 mm |
Show UNSPSC/ECL@SS
£ 181.50 excl. VAT
/ 10 pieces
£ 217.80 incl. VAT
- Usually arrives within 14 working days