References
Sandvik Coromant:DNMG 15 04 12-PR 4425
Rubix:319A5248
Manufacturer :7860742
EAN:7323225047104

Product details : SANDVIK DNMG150412-PR4425 T-MAX P TURNING INVEIO 7860742
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | d-style insert (rhombic 55°) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
