MITSUBCARB CNMG190608-MM MC7015 INSERT TURNING COATED H/DUTY 90031680
Insert
See technical informationReferences
Mitsubishi Materials:CNMG190608-MM MC7015
Rubix:277A9866


Technical specifications
| Insert Type | mitsubishi insert cnmg190608-mm mc7015 |
|---|---|
| Nuance/shade | mc7015 |
Product details : MITSUBCARB CNMG190608-MM MC7015 INSERT TURNING COATED H/DUTY 90031680
Mitsubishi insert cnmg190608-mm mc7015
Technical specifications
Attributes
| Insert Type | mitsubishi insert cnmg190608-mm mc7015 |
|---|---|
| Nuance/shade | mc7015 |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 23.14 excl. VAT
/ Each
£ 27.77 incl. VAT
- Usually arrives within 14 working days