SANDVIK R245-12 T3 K-MM 2030 INSERT 5744014


Inserts for CoroMill® 245 milling cutters

References
sandvik coromant:R245-12T3K-MM2030
rubix:293A8663
manufacturer :5744014
brand logo
brand logo
Technical specifications
Plate typeCoroMill 245
Nuance/shade2030
MaterialTungsten carbide

Product details : SANDVIK R245-12 T3 K-MM 2030 INSERT 5744014


Sandvik Coromant's R245-12 T3 K-MM 2030 milling insert is designed for high-precision facing operations. As part of the CoroMill® 245 range, it guarantees smooth cutting, extended tool life and a flawless finish for machined surfaces. With its robust design and PVD TiAlN coating, it delivers optimum performance even under the most demanding machining conditions.

Features:
This insert stands out for its enhanced versatility and efficiency. Designed for machining steels, stainless steels and refractory superalloys (ISO P, M and S), it offers exceptional cutting quality while maintaining optimum stability. Its MM chip-breaking geometry ensures efficient chip evacuation, reducing wear and improving precision. With a main rake angle of 45° and a maximum depth of cut of 6.5 mm, it is ideally suited to pre-machining applications with high demands on surface finish.

Specifications:
- Insert reference: R245-12 T3 K-MM 2030.
- Number of cutting edges: 4.
- Inscribed circle (IC) diameter: 13.4 mm.
- Effective cutting edge length: 10 mm.
- Maximum cutting depth (APMX): 6.5 mm.
- Planishing edge radius: 200 mm.
- Beak radius: 1.5 mm.
- Main rake angle: 45°.
- Cutting angle: 15°.
- Cutting direction: straight.
- Grade: 2030.
- Substrate: HC.
- Coating: PVD TiAlN + TiN.
- Insert thickness: 3.9688 mm.
- Unit weight: 0.0058 kg.

Brand information:
Sandvik Coromant is a world leader in cutting tools for industrial machining. With over 80 years' experience, the brand constantly innovates to offer high-performance, long-lasting solutions. Its expertise covers a wide range of applications, from aerospace to automotive and energy. Sandvik Coromant invests heavily in research and development, with over 1,700 active patents and a presence in more than 150 countries.

Strengths

- High precision: stable, uniform cutting for perfect surfaces.
- Extended tool life: reduced wear thanks to PVD TiAlN + TiN coating.
- High efficiency: designed for optimized chip rates.
- Ease of use: intuitive assembly and perfect compatibility with CoroMill® 245 cutters.

Applications

Ideal for milling flat surfaces in demanding production environments. Excels in the following applications:
- Mechanical industry: machining of complex parts in alloy steels.
- Aerospace: finishing of structural components in resistant alloys.
- Automotive: surfacing of engine and chassis parts.

Technical specifications


Attributes
Plate typeCoroMill 245
Nuance/shade2030
MaterialTungsten carbide
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
  • Usually arrives within 14 working days