PORTWEST FC90 GEL CUSHIONING INSOLE SIZE 6.5 - 10


Insole

References
portwest:FC90-M
rubix:2006695
ean:5036108170609
brand logo
brand logo
Technical specifications
EU shoe sizeM
ColourGrey
Main materialOther
See all Specifications

Product details : PORTWEST FC90 GEL CUSHIONING INSOLE SIZE 6.5 - 10


Available in three standard sizes that can be trimmed to fit your ideal shoe size, these gel cushions absorb shocks and help relieve tired aching feet.

Strengths

•Energy Absorbing Seat Region|•Retail box which aids presentation for retail sales|•Available in 3 standard sizes that can be trimmed to fit your ideal shoe size

Technical specifications


Attributes
EU shoe sizeM
ColourGrey
Main materialOther
Secondary colourBlue
Material100% Polymer Gel
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
  • In stock: Next day delivery