References
Jalas:8104-43
Rubix:265A8630
EAN:6408487550621
Product details : JALAS 8104 FX2 PRO SLIM INSOLE BLACK/GREY EU43 UK9
Textile Insoles with extreme shock absorption thanks to double shock absorption zones in PORON XRD (ball and heel area). Air holes and channels for good breathability and comfort. Heel support with round heel shape. Optimal fit for shoe model with narrow last. The insoles are ESD approved.
Strengths
Perforated front section, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Breathable
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Colour | black |
| Main material | textile |
Show UNSPSC/ECL@SS
£ 24.92 excl. VAT
/ Each
£ 29.90 incl. VAT
- Usually arrives within 14 working days
EU shoe size
43

