V12 VS200 DYNAMIC ARCH GREEN LOW INSOLE UK6.5 EU40
VS200 Dynamic Arch Men's (low) Insole
See technical informationReferences
V12 Footwear:VS200-40
Rubix:305A7912
EAN:5055327312232

Product details : V12 VS200 DYNAMIC ARCH GREEN LOW INSOLE UK6.5 EU40
Suitable for flat and low arched feet. Anti-bacterial active carbon. Eco-friendly recycled foam. Memory foam shock-absorbing heel. Stitch free anti-static for comfort. Approved for use in V12 boots under EN20345
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Colour | black |
| Main material | polyurethane |
| Material | durable moisure wicking open cell polyurethane foam. |
Show UNSPSC/ECL@SS
£ 25.59 excl. VAT
/ Each
£ 30.71 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
