JALAS 8202 FX2 SUPREME INSOLE BLACK/GREY EU38 UK5
Insoles 8202 JALAS®
See technical informationSee documentsReferences
Jalas:8202-38
Rubix:209A5558
EAN:6408487427459



Documents
Product details : JALAS 8202 FX2 SUPREME INSOLE BLACK/GREY EU38 UK5
Insole, textile, soft E.V.A, polyester based electro conductive thread, Merino wool, double shock absorption zones in PORON® XRD®, black, grey
Strengths
Ergonomically shaped, Soft, Perforated front section, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Moisture-wicking, Approved for use in all JALAS® protective shoes
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Colour | black |
| Main material | eva |
| Material | merino wool/electro-conductive fibre based on polyester/eva |
Show UNSPSC/ECL@SS
£ 38.19 excl. VAT
/ Each
£ 45.83 incl. VAT
- Usually arrives within 14 working days
